customer-service Help
Pratt & Lambert

Interior Paint, Semi-gloss, Latex Base, Ojibwa, 1 gal

Pratt & Lambert Interior Paint,  Semi-gloss,  Latex Base,  Ojibwa,  1 gal 0000Z8381-16
Tap to zoom
Hover or click to zoom
$54.99
  • Item: Interior Paint
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color Family: Oranges
See full product details
Orders over $75 ship free.

Total: $54.99

Pratt & Lambert #0000Z8381-16 Specifications

  • Item: Interior Paint
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color Family: Oranges
  • Color: Ojibwa
  • Size: 1 gal
  • Paint Sub-Brand: Pro-Hide(R) Gold Ultra
  • Finish: Semi-gloss
  • VOC Content: Less than 50g/L
  • Coverage: 400 sq ft/gal
  • Paint Base Type: Latex
  • Dry Time: 30 min
  • Paint Cleanup: Soap and Water
  • Application Method: Brush, Roll, Spray
  • Min. Application Temp.: 50 Degrees F
  • Base Type: Latex
  • Features: Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish
  • Dry Time Recoat: 4 hr
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Surface: Drywall, Masonry, Metal , Plaster, Wood
  • Standards: MPI Approved for Gloss Levels 1 to 5
  • Product Type: Interior Paint
  • Country of Origin (subject to change): United States

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Ojibwa, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Features Excellent Hide, Interior Best Professional Quality Paint, Smooth Finish

Restrictions and Compliance

Reviews of Pratt & Lambert #0000Z8381-16