Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Interior Paint, Semi-gloss, Latex Base, Really Red, 1 gal

  • Zoro #: G0000303
  • Mfr #: 0000Z4183-16
$80.07
  • Item: Interior Paint
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Paint Color Family: Reds
See full product details
This item ships free.

Pratt & Lambert #0000Z4183-16 Specifications

  • Zoro #: G0000303
  • Mfr #: 0000Z4183-16
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Color Family: Reds Color: Really Red
Finish: Semi-gloss Size: 1 gal
Paint Sub-Brand: Accolade(R) Paint Base Type: Latex
VOC Content: 15g/L Coverage: 400 sq ft/gal
Dry Time Recoat: 4 hr Dry Time: 30 min
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Reds
Paint Cleanup: Soap and Water Base Type: Latex
Features: 100% Acrylic Waterborne, Antimicrobial Coating, Outstanding Hide, Paint Plus Primer, Smooth Application, Washable and Scrubbable Min. Application Temp.: 50 Degrees F
Application Method: Brush, Roll, Spray Surface: Drywall, Masonry, Metal , Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Really Red, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content 15g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Accolade(R), Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z4183-16