Skip to Main Content
customer-service Help
Pratt & Lambert

Interior Paint, Semi-gloss, Latex Base, Sagebrush, 1 gal

Pratt & Lambert Interior Paint,  Semi-gloss,  Latex Base,  Sagebrush,  1 gal 0000Z0681-16
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$50.49
  • Item: Interior Paint
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color Family: Greens
See full product details
Orders over $75 ship free.
Total: $50.49

Pratt & Lambert #0000Z0681-16 Specifications

  • Item: Interior Paint
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color Family: Greens
  • Color: Sagebrush
  • Size: 1 gal
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Finish: Semi-gloss
  • VOC Content: Less than 50g/L
  • Coverage: 400 sq ft/gal
  • Paint Base Type: Latex
  • Dry Time: 1 hr
  • Base Type: Latex
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Dry Time Recoat: 4 hr
  • Application Method: Brush, Roll, Spray
  • Paint Cleanup: Soap and Water
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Min. Application Temp.: 50 Degrees F
  • Standards: GREENGUARD Gold Certified
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Sagebrush, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0681-16