Skip to Main Content
customer-service Help

Interior Paint, Semi-gloss, Latex Base, Sparkling Wine, 1 gal

Pratt & Lambert Interior Paint,  Semi-gloss,  Latex Base,  Sparkling Wine,  1 gal 0000Z4181-16
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$74.51
  • Item: Interior Paint
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Paint Color Family: Yellows
See full product details
Orders over $75 ship free.
Total: $74.51

Pratt & Lambert #0000Z4181-16 Specifications

  • Item: Interior Paint
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Paint Color Family: Yellows
  • Color: Sparkling Wine
  • Finish: Semi-gloss
  • Size: 1 gal
  • Paint Sub-Brand: Accolade(R)
  • Paint Base Type: Latex
  • VOC Content: 135g/L
  • Coverage: 400 sq ft/gal
  • Dry Time Recoat: 4 hr
  • Dry Time: 30 min
  • Base Type: Latex
  • Paint Cleanup: Soap and Water
  • Features: 100% Acrylic Waterborne, Antimicrobial Coating, Outstanding Hide, Paint Plus Primer, Smooth Application, Washable and Scrubbable
  • Surface: Drywall, Masonry, Metal , Plaster, Wood
  • Application Method: Brush, Roll, Spray
  • Color Family: Yellows
  • Min. Application Temp.: 50 Degrees F
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Sparkling Wine, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content 135g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Accolade(R), Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: DE, MD

Reviews of Pratt & Lambert #0000Z4181-16