Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Sepia Brown Satin Latex Interior Paint

  • Zoro #: G0048052
  • Mfr #: 0000Z0583-16

$47.89

  • Application Method: Brush, Roll, Spray
  • VOC Content: Less than 50g/L
  • Color: Sepia Brown
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0048052
  • Mfr #: 0000Z0583-16
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Color: Sepia Brown Green Certification or Other Recognition: GREENGUARD Gold
Dry Time: 1 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
Base Type: Latex Finish: Satin
Min. Application Temp.: 50 Degrees F Size: 1 gal.
Standards: GREENGUARD Gold Certified Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Browns
Coverage: 400 sq. ft./gal. Dry Time Recoat: 4 hr.
Paint Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Sepia Brown, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16