Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Serene Green Flat Latex Interior Paint
  • Zoro #: G0012273
  • Mfr #: 0000Z0280-16
$42.37
  • Color Family: Greens
  • Dry Time Recoat: 4 hr.
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012273
  • Mfr #: 0000Z0280-16
Color Family: Greens Dry Time Recoat: 4 hr.
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr.
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
VOC Content: Less than 50g/L Size: 1 gal.
Paint Sub-Brand: Fresh-Spec(TM) Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Flat Paint Base Type: Latex
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray Color: Serene Green
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Serene Green, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16