Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Sesame Flat Latex Interior Paint

  • Zoro #: G0005020
  • Mfr #: 0000Z0280-16

$42.37

  • Size: 1 gal.
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Paint Cleanup: Soap and Water
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0005020
  • Mfr #: 0000Z0280-16
Size: 1 gal. Green Environmental Attribute: Meets SCAQMD Requirements
Paint Cleanup: Soap and Water Paint Sub-Brand: Fresh-Spec(TM)
Coverage: 400 sq. ft./gal. Color Family: Beiges
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color: Sesame
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
Base Type: Latex Min. Application Temp.: 50 Degrees F
Dry Time: 1 hr. Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex VOC Content: Less than 50g/L
Item: Interior Paint Standards: GREENGUARD Gold Certified
Finish: Flat For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Sesame, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0280-16