Shop Alternate Products
This Product is Discontinued
Pratt & Lambert
Interior Paint, Semi-Gloss, Latex Base, Sesame, 5 gal (Discontinued)
Mfr # 0000Z0680-20
Zoro # G0008992
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Concrete;Metal
- Paint Color Family Beiges
- Color Sesame
- Finish Semi-Gloss
- Size 5 gal