Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Shadowed Semi-gloss Latex Interior Paint

  • Zoro #: G0003112
  • Mfr #: 0000Z8380-16

$48.43

  • Base Type: Latex
  • Paint Sub-Brand: Pro-Hide(R) Gold Ultra
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8380-16 Specifications

  • Zoro #: G0003112
  • Mfr #: 0000Z8380-16
Base Type: Latex Paint Sub-Brand: Pro-Hide(R) Gold Ultra
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Base Type: Latex
Standards: MPI Approved for Gloss Levels 1 to 5 Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq. ft./gal. Finish: Semi-gloss
VOC Content: Less than 50g/L Paint Color Family: Grays
Color: Shadowed Dry Time Recoat: 4 hr.
Surface: Drywall, Masonry, Metal , Plaster, Wood Application Method: Brush, Roll, Spray
Color Family: Grays Item: Interior Paint
Size: 1 gal. Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Dry Time: 30 min.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Shadowed, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8380-16