Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Shell Coral Satin Latex Interior Paint

  • Zoro #: G0042111
  • Mfr #: 0000Z0581-16

$47.90

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Size: 1 gal.
  • Color Family: Oranges
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0042111
  • Mfr #: 0000Z0581-16
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 1 gal.
Color Family: Oranges Finish: Satin
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Green Certification or Other Recognition: GREENGUARD Gold Coverage: 400 sq. ft./gal.
Item: Interior Paint Min. Application Temp.: 50 Degrees F
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Standards: GREENGUARD Gold Certified Dry Time Recoat: 4 hr.
Paint Sub-Brand: Fresh-Spec(TM) Color: Shell Coral
VOC Content: Less than 50g/L Dry Time: 1 hr.
Paint Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Shell Coral, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-16