Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Siam Blue Satin Latex Interior Paint

  • Zoro #: G0047124
  • Mfr #: 0000Z0583-16

$47.90

  • Dry Time Recoat: 4 hr.
  • Paint Cleanup: Soap and Water
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0047124
  • Mfr #: 0000Z0583-16
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
Green Certification or Other Recognition: GREENGUARD Gold Size: 1 gal.
Base Type: Latex VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Color: Siam Blue
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Base Type: Latex
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
Paint Sub-Brand: Fresh-Spec(TM) Finish: Satin
Dry Time: 1 hr. Color Family: Blues
Item: Interior Paint Coverage: 400 sq. ft./gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Siam Blue, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16