Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Silver Blond Satin Latex Interior Paint

  • Zoro #: G0043082
  • Mfr #: 0000Z0581-16

$47.89

  • VOC Content: Less than 50g/L
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Application Method: Brush, Roll, Spray
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0043082
  • Mfr #: 0000Z0581-16
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Color Family: Grays Dry Time: 1 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
Dry Time Recoat: 4 hr. Size: 1 gal.
Base Type: Latex Min. Application Temp.: 50 Degrees F
Finish: Satin Color: Silver Blond
Coverage: 400 sq. ft./gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Certification or Other Recognition: GREENGUARD Gold For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Item: Interior Paint Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Silvers, Color Silver Blond, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-16