Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Silver Mink Flat Latex Interior Paint
  • Zoro #: G0015380
  • Mfr #: 0000Z0281-16
$42.40
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Standards: GREENGUARD Gold Certified
  • Item: Interior Paint
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015380
  • Mfr #: 0000Z0281-16
Green Certification or Other Recognition: GREENGUARD Gold Standards: GREENGUARD Gold Certified
Item: Interior Paint Coverage: 400 sq. ft./gal.
Paint Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Base Type: Latex Min. Application Temp.: 50 Degrees F
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Finish: Flat Paint Cleanup: Soap and Water
Paint Sub-Brand: Fresh-Spec(TM) Color: Silver Mink
Color Family: Grays Application Method: Brush, Roll, Spray
Dry Time Recoat: 4 hr. Size: 1 gal.
Dry Time: 1 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Silvers, Color Silver Mink, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-16