Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Silverlite Eggshell Latex Interior Paint
  • Zoro #: G0002893
  • Mfr #: 0000Z8280-16
$45.15
  • Item: Interior Paint
  • Dry Time Recoat: 4 hr.
  • Base Type: Latex
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z8280-16 Specifications

  • Zoro #: G0002893
  • Mfr #: 0000Z8280-16
Item: Interior Paint Dry Time Recoat: 4 hr.
Base Type: Latex Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Paint Color Family: Grays For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray Green Environmental Attribute: Meets SCAQMD Requirements
Standards: MPI Approved for Gloss Levels 1 to 5 Color: Silverlite
Paint Base Type: Latex VOC Content: Less than 50g/L
Min. Application Temp.: 50 Degrees F Paint Cleanup: Soap and Water
Color Family: Grays Finish: Eggshell
Surface: Drywall, Masonry, Metal , Plaster, Wood Coverage: 400 sq. ft./gal.
Size: 1 gal. Dry Time: 30 min.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Silverlite, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-16