Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Silverlite Semi-gloss Latex Interior Paint
  • Zoro #: G0003149
  • Mfr #: 0000Z8380-16
$48.43
  • Color: Silverlite
  • Min. Application Temp.: 50 Degrees F
  • Paint Sub-Brand: Pro-Hide(R) Gold Ultra
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z8380-16 Specifications

  • Zoro #: G0003149
  • Mfr #: 0000Z8380-16
Color: Silverlite Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Coverage: 400 sq. ft./gal.
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 30 min.
VOC Content: Less than 50g/L Standards: MPI Approved for Gloss Levels 1 to 5
Paint Color Family: Grays Surface: Drywall, Masonry, Metal , Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Semi-gloss
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Item: Interior Paint Color Family: Grays
Base Type: Latex Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Silverlite, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8380-16