Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Silverlite Semi-gloss Latex Interior Paint

  • Zoro #: G0003164
  • Mfr #: 0000Z8380-20

$218.82

  • VOC Content: Less than 50g/L
  • Paint Sub-Brand: Pro-Hide(R) Gold Ultra
  • Min. Application Temp.: 50 Degrees F
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8380-20 Specifications

  • Zoro #: G0003164
  • Mfr #: 0000Z8380-20
VOC Content: Less than 50g/L Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Min. Application Temp.: 50 Degrees F Color Family: Grays
Standards: MPI Approved for Gloss Levels 1 to 5 For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Silverlite Dry Time: 30 min.
Paint Color Family: Grays Item: Interior Paint
Size: 5 gal. Paint Cleanup: Soap and Water
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Dry Time Recoat: 4 hr. Base Type: Latex
Surface: Drywall, Masonry, Metal , Plaster, Wood Finish: Semi-gloss
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Silverlite, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

    Reviews of Pratt & Lambert #0000Z8380-20