Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Simple Blue Flat Latex Interior Paint

  • Zoro #: G0015161
  • Mfr #: 0000Z0281-16

$42.40

  • Paint Sub-Brand: Fresh-Spec(TM)
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Finish: Flat
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015161
  • Mfr #: 0000Z0281-16
Paint Sub-Brand: Fresh-Spec(TM) Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Flat Standards: GREENGUARD Gold Certified
Coverage: 400 sq. ft./gal. VOC Content: Less than 50g/L
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time: 1 hr. Paint Cleanup: Soap and Water
Dry Time Recoat: 4 hr. Green Certification or Other Recognition: GREENGUARD Gold
Size: 1 gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color: Simple Blue Paint Base Type: Latex
Color Family: Blues Base Type: Latex
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Simple Blue, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-16