Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Sky Cloud Eggshell Latex Interior Paint
  • Zoro #: G0030150
  • Mfr #: 0000Z0380-16
$43.95
  • Base Type: Latex
  • Dry Time Recoat: 4 hr.
  • Paint Cleanup: Soap and Water
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0030150
  • Mfr #: 0000Z0380-16
Base Type: Latex Dry Time Recoat: 4 hr.
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
Coverage: 400 sq. ft./gal. Application Method: Brush, Roll, Spray
Item: Interior Paint VOC Content: Less than 50g/L
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color: Sky Cloud
Green Environmental Attribute: Meets SCAQMD Requirements For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
Paint Sub-Brand: Fresh-Spec(TM) Size: 1 gal.
Finish: Eggshell Dry Time: 1 hr.
Paint Base Type: Latex Color Family: Grays
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Sky Cloud, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-16