Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Sky Cloud Satin Latex Interior Paint
  • Zoro #: G0039899
  • Mfr #: 0000Z0580-16
$47.90
  • Paint Cleanup: Soap and Water
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color Family: Grays
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0039899
  • Mfr #: 0000Z0580-16
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color Family: Grays Application Method: Brush, Roll, Spray
Base Type: Latex VOC Content: Less than 50g/L
Green Environmental Attribute: Meets SCAQMD Requirements Standards: GREENGUARD Gold Certified
Dry Time: 1 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Item: Interior Paint Dry Time Recoat: 4 hr.
Min. Application Temp.: 50 Degrees F Finish: Satin
Coverage: 400 sq. ft./gal. Paint Base Type: Latex
Color: Sky Cloud Size: 1 gal.
Paint Sub-Brand: Fresh-Spec(TM) Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Sky Cloud, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0580-16