Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Sky Cloud Satin Latex Interior Paint

  • Zoro #: G0049349
  • Mfr #: 0000Z0580-20

$214.68

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Color Family: Grays
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0580-20 Specifications

  • Zoro #: G0049349
  • Mfr #: 0000Z0580-20
Green Certification or Other Recognition: GREENGUARD Gold Color Family: Grays
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Min. Application Temp.: 50 Degrees F
Finish: Satin Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Base Type: Latex Coverage: 400 sq. ft./gal.
Dry Time Recoat: 4 hr. Standards: GREENGUARD Gold Certified
Item: Interior Paint Paint Cleanup: Soap and Water
Color: Sky Cloud VOC Content: Less than 50g/L
Size: 5 gal. Application Method: Brush, Roll, Spray
Dry Time: 1 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Paint Sub-Brand: Fresh-Spec(TM) Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Sky Cloud, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0580-20