Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Skylit Semi-gloss Latex Interior Paint

  • Zoro #: G0060040
  • Mfr #: 0000Z0680-20

$218.82

  • Dry Time Recoat: 4 hr.
  • Dry Time: 1 hr.
  • Item: Interior Paint
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0060040
  • Mfr #: 0000Z0680-20
Dry Time Recoat: 4 hr. Dry Time: 1 hr.
Item: Interior Paint Color: Skylit
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Sub-Brand: Fresh-Spec(TM)
Paint Base Type: Latex Finish: Semi-gloss
Color Family: Blues Size: 5 gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Coverage: 400 sq. ft./gal. Base Type: Latex
Min. Application Temp.: 50 Degrees F Paint Cleanup: Soap and Water
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Standards: GREENGUARD Gold Certified Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Skylit, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0680-20