Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Smiling Eyes Flat Latex Interior Paint

  • Zoro #: G0015283
  • Mfr #: 0000Z0281-16

$42.37

  • Application Method: Brush, Roll, Spray
  • Color Family: Blues
  • Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015283
  • Mfr #: 0000Z0281-16
Application Method: Brush, Roll, Spray Color Family: Blues
Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Certification or Other Recognition: GREENGUARD Gold Features: Zero VOC Paint Base and When Used with GeoShades Colorants
VOC Content: Less than 50g/L Paint Cleanup: Soap and Water
Dry Time Recoat: 4 hr. Coverage: 400 sq. ft./gal.
Color: Smiling Eyes Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr. Standards: GREENGUARD Gold Certified
Size: 1 gal. Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
Finish: Flat Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Smiling Eyes, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-16