Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Smiling Eyes Flat Latex Interior Paint
  • Zoro #: G0021032
  • Mfr #: 0000Z0281-20
$176.80
  • Item: Interior Paint
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Base Type: Latex
See full product details
This item ships free.

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0021032
  • Mfr #: 0000Z0281-20
Item: Interior Paint Green Environmental Attribute: Meets SCAQMD Requirements
Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr. Color Family: Blues
Finish: Flat Green Certification or Other Recognition: GREENGUARD Gold
Dry Time Recoat: 4 hr. Application Method: Brush, Roll, Spray
Size: 5 gal. Color: Smiling Eyes
Paint Cleanup: Soap and Water Paint Base Type: Latex
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
Standards: GREENGUARD Gold Certified For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Smiling Eyes, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-20