Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Smoke Ring Flat Latex Interior Paint
  • Zoro #: G0010085
  • Mfr #: 0000Z0280-16
$42.37
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Item: Interior Paint
  • Paint Cleanup: Soap and Water
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010085
  • Mfr #: 0000Z0280-16
Green Certification or Other Recognition: GREENGUARD Gold Item: Interior Paint
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Application Method: Brush, Roll, Spray Color: Smoke Ring
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Base Type: Latex
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Size: 1 gal.
Base Type: Latex Finish: Flat
Color Family: Grays Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Smoke Ring, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16