Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Smoky Grape Flat Latex Interior Paint
  • Zoro #: G0023324
  • Mfr #: 0000Z0281-20
$176.80
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Finish: Flat
  • Base Type: Latex
See full product details
This item ships free.

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0023324
  • Mfr #: 0000Z0281-20
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Flat
Base Type: Latex Coverage: 400 sq. ft./gal.
Dry Time: 1 hr. Color: Smoky Grape
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Standards: GREENGUARD Gold Certified
Item: Interior Paint Color Family: Purples
Green Certification or Other Recognition: GREENGUARD Gold Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Size: 5 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Smoky Grape, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-20