Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Snapdragon Eggshell Latex Interior Paint

  • Zoro #: G0033264
  • Mfr #: 0000Z0381-16

$43.95

  • Paint Base Type: Latex
  • Application Method: Brush, Roll, Spray
  • Standards: GREENGUARD Gold Certified
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0033264
  • Mfr #: 0000Z0381-16
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Size: 1 gal.
Base Type: Latex Coverage: 400 sq. ft./gal.
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr.
Finish: Eggshell Color: Snapdragon
Paint Sub-Brand: Fresh-Spec(TM) Color Family: Yellows
Dry Time Recoat: 4 hr. Min. Application Temp.: 50 Degrees F
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Snapdragon, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16