Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Snapdragon Eggshell Latex Interior Paint
  • Zoro #: G0027411
  • Mfr #: 0000Z0381-20
$183.50
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Dry Time Recoat: 4 hr.
  • Standards: GREENGUARD Gold Certified
See full product details
This item ships free.

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0027411
  • Mfr #: 0000Z0381-20
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
Standards: GREENGUARD Gold Certified Dry Time: 1 hr.
Paint Sub-Brand: Fresh-Spec(TM) Size: 5 gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Eggshell
Paint Cleanup: Soap and Water Item: Interior Paint
VOC Content: Less than 50g/L Color: Snapdragon
Coverage: 400 sq. ft./gal. Green Environmental Attribute: Meets SCAQMD Requirements
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
Color Family: Yellows Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Snapdragon, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-20