Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Snapdragon Flat Latex Interior Paint

  • Zoro #: G0022922
  • Mfr #: 0000Z0281-20

$202.65

  • Paint Sub-Brand: Fresh-Spec(TM)
  • Color: Snapdragon
  • Min. Application Temp.: 50 Degrees F
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0022922
  • Mfr #: 0000Z0281-20
Paint Sub-Brand: Fresh-Spec(TM) Color: Snapdragon
Min. Application Temp.: 50 Degrees F Color Family: Yellows
Paint Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
Coverage: 400 sq. ft./gal. Item: Interior Paint
Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Finish: Flat Size: 5 gal.
Standards: GREENGUARD Gold Certified Dry Time: 1 hr.
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Snapdragon, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-20