Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. So Blonde Satin Latex Interior Paint

  • Zoro #: G0040230
  • Mfr #: 0000Z0580-16

$47.90

  • Color Family: Yellows
  • VOC Content: Less than 50g/L
  • Dry Time Recoat: 4 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0040230
  • Mfr #: 0000Z0580-16
Color Family: Yellows VOC Content: Less than 50g/L
Dry Time Recoat: 4 hr. Finish: Satin
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
Green Certification or Other Recognition: GREENGUARD Gold Item: Interior Paint
Coverage: 400 sq. ft./gal. Paint Cleanup: Soap and Water
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr.
Paint Base Type: Latex Color: So Blonde
Size: 1 gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color So Blonde, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0580-16