Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Soapstone Flat Latex Interior Paint

  • Zoro #: G0005949
  • Mfr #: 0000Z0280-20

$202.65

  • Color: Soapstone
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Paint Base Type: Latex
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0005949
  • Mfr #: 0000Z0280-20
Color: Soapstone For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Dry Time Recoat: 4 hr. Finish: Flat
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Color Family: Beiges Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Size: 5 gal. Green Certification or Other Recognition: GREENGUARD Gold
Base Type: Latex Dry Time: 1 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Min. Application Temp.: 50 Degrees F
Coverage: 400 sq. ft./gal. VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Soapstone, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-20