Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Soft String Flat Latex Interior Paint

  • Zoro #: G0005273
  • Mfr #: 0000Z0280-16

$42.40

  • Dry Time Recoat: 4 hr.
  • Paint Cleanup: Soap and Water
  • Color: Soft String
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0005273
  • Mfr #: 0000Z0280-16
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
Color: Soft String Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Item: Interior Paint Dry Time: 1 hr.
Application Method: Brush, Roll, Spray Green Environmental Attribute: Meets SCAQMD Requirements
Base Type: Latex Paint Base Type: Latex
Color Family: Beiges Standards: GREENGUARD Gold Certified
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Coverage: 400 sq. ft./gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Sub-Brand: Fresh-Spec(TM) Size: 1 gal.
Finish: Flat Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Soft String, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16