Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Softer Side Flat Latex Interior Paint

  • Zoro #: G0010611
  • Mfr #: 0000Z0280-16

$42.37

  • Color: Softer Side
  • Min. Application Temp.: 50 Degrees F
  • Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010611
  • Mfr #: 0000Z0280-16
Color: Softer Side Min. Application Temp.: 50 Degrees F
Base Type: Latex Finish: Flat
Coverage: 400 sq. ft./gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color Family: Purples Dry Time: 1 hr.
Size: 1 gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time Recoat: 4 hr. Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Application Method: Brush, Roll, Spray
VOC Content: Less than 50g/L Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Softer Side, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0280-16