Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Softest Blush Flat Latex Interior Paint
  • Zoro #: G0005842
  • Mfr #: 0000Z0280-20
$176.80
  • Item: Interior Paint
  • VOC Content: Less than 50g/L
  • Color Family: Beiges
See full product details
This item ships free.

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0005842
  • Mfr #: 0000Z0280-20
Item: Interior Paint VOC Content: Less than 50g/L
Color Family: Beiges Standards: GREENGUARD Gold Certified
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color: Softest Blush
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Application Method: Brush, Roll, Spray
Dry Time: 1 hr. Green Certification or Other Recognition: GREENGUARD Gold
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
Size: 5 gal. Paint Base Type: Latex
Coverage: 400 sq. ft./gal. Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Finish: Flat
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Softest Blush, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-20