Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Solarette Flat Latex Interior Paint
  • Zoro #: G0015755
  • Mfr #: 0000Z0283-16
$42.37
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Min. Application Temp.: 50 Degrees F
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0015755
  • Mfr #: 0000Z0283-16
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
Coverage: 400 sq. ft./gal. Paint Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time Recoat: 4 hr. Color Family: Yellows
Paint Cleanup: Soap and Water Application Method: Brush, Roll, Spray
Size: 1 gal. VOC Content: Less than 50g/L
Dry Time: 1 hr. Green Certification or Other Recognition: GREENGUARD Gold
Base Type: Latex Color: Solarette
Finish: Flat Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Solarette, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0283-16