Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Sorrel Satin Latex Interior Paint

  • Zoro #: G0045480
  • Mfr #: 0000Z0583-16

$47.90

  • Min. Application Temp.: 50 Degrees F
  • Dry Time Recoat: 4 hr.
  • Color Family: Browns
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0045480
  • Mfr #: 0000Z0583-16
Min. Application Temp.: 50 Degrees F Dry Time Recoat: 4 hr.
Color Family: Browns For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Size: 1 gal. Dry Time: 1 hr.
Paint Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Color: Sorrel Base Type: Latex
Item: Interior Paint Application Method: Brush, Roll, Spray
Coverage: 400 sq. ft./gal. VOC Content: Less than 50g/L
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Satin
Standards: GREENGUARD Gold Certified Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Sorrel, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16