Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Spicy Semi-gloss Latex Interior Paint

  • Zoro #: G0050554
  • Mfr #: 0000Z0683-16

$48.22

  • Finish: Semi-gloss
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Paint Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0050554
  • Mfr #: 0000Z0683-16
Finish: Semi-gloss For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements Application Method: Brush, Roll, Spray
Base Type: Latex Color Family: Oranges
Coverage: 400 sq. ft./gal. Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
Paint Sub-Brand: Fresh-Spec(TM) Dry Time: 1 hr.
Color: Spicy Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
Size: 1 gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Spicy, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16