Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Spirit's Mist Flat Latex Interior Paint

  • Zoro #: G0012370
  • Mfr #: 0000Z0280-16

$42.37

  • Min. Application Temp.: 50 Degrees F
  • Dry Time Recoat: 4 hr.
  • Dry Time: 1 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012370
  • Mfr #: 0000Z0280-16
Min. Application Temp.: 50 Degrees F Dry Time Recoat: 4 hr.
Dry Time: 1 hr. Finish: Flat
Application Method: Brush, Roll, Spray Item: Interior Paint
VOC Content: Less than 50g/L Base Type: Latex
Paint Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
Color: Spirit's Mist Standards: GREENGUARD Gold Certified
Color Family: Greens Size: 1 gal.
Coverage: 400 sq. ft./gal. Green Environmental Attribute: Meets SCAQMD Requirements
Paint Sub-Brand: Fresh-Spec(TM) Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Spirit's Mist, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16