Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Split Pea Eggshell Latex Interior Paint

  • Zoro #: G0033300
  • Mfr #: 0000Z0381-16

$43.95

  • Color Family: Yellows
  • Standards: GREENGUARD Gold Certified
  • Size: 1 gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0033300
  • Mfr #: 0000Z0381-16
Color Family: Yellows Standards: GREENGUARD Gold Certified
Size: 1 gal. Paint Sub-Brand: Fresh-Spec(TM)
Item: Interior Paint Paint Base Type: Latex
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
Green Certification or Other Recognition: GREENGUARD Gold For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time: 1 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Eggshell Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Coverage: 400 sq. ft./gal. Base Type: Latex
Paint Cleanup: Soap and Water Color: Split Pea
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Split Pea, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0381-16