Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Sprout Flat Latex Interior Paint
  • Zoro #: G0023245
  • Mfr #: 0000Z0281-20
$202.65
  • Application Method: Brush, Roll, Spray
  • Color: Sprout
  • Paint Cleanup: Soap and Water
See full product details
This item ships free.

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0023245
  • Mfr #: 0000Z0281-20
Application Method: Brush, Roll, Spray Color: Sprout
Paint Cleanup: Soap and Water Color Family: Yellows
Standards: GREENGUARD Gold Certified Paint Base Type: Latex
Min. Application Temp.: 50 Degrees F Item: Interior Paint
Coverage: 400 sq. ft./gal. Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Size: 5 gal.
Dry Time: 1 hr. Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Finish: Flat Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Sprout, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-20