Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Sprout Satin Latex Interior Paint

  • Zoro #: G0055369
  • Mfr #: 0000Z0581-20

$214.68

  • Paint Base Type: Latex
  • Base Type: Latex
  • Color Family: Yellows
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055369
  • Mfr #: 0000Z0581-20
Paint Base Type: Latex Base Type: Latex
Color Family: Yellows Item: Interior Paint
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Color: Sprout Application Method: Brush, Roll, Spray
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time: 1 hr.
Paint Sub-Brand: Fresh-Spec(TM) Finish: Satin
Min. Application Temp.: 50 Degrees F Size: 5 gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Coverage: 400 sq. ft./gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
VOC Content: Less than 50g/L Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Sprout, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0581-20