Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Spun Gold Eggshell Latex Interior Paint
  • Zoro #: G0036572
  • Mfr #: 0000Z0383-16
$43.92
  • Min. Application Temp.: 50 Degrees F
  • Dry Time: 1 hr.
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036572
  • Mfr #: 0000Z0383-16
Min. Application Temp.: 50 Degrees F Dry Time: 1 hr.
Green Certification or Other Recognition: GREENGUARD Gold Paint Sub-Brand: Fresh-Spec(TM)
Item: Interior Paint Base Type: Latex
Color Family: Yellows Application Method: Brush, Roll, Spray
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
Color: Spun Gold For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Finish: Eggshell
Size: 1 gal. Paint Base Type: Latex
Dry Time Recoat: 4 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Golds, Color Spun Gold, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0383-16