Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Starlit Blue Flat Latex Interior Paint
  • Zoro #: G0010033
  • Mfr #: 0000Z0280-16
$42.37
  • Application Method: Brush, Roll, Spray
  • Item: Interior Paint
  • Standards: GREENGUARD Gold Certified
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010033
  • Mfr #: 0000Z0280-16
Application Method: Brush, Roll, Spray Item: Interior Paint
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
Dry Time Recoat: 4 hr. Size: 1 gal.
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Green Certification or Other Recognition: GREENGUARD Gold
Green Environmental Attribute: Meets SCAQMD Requirements Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time: 1 hr. Color Family: Blues
Color: Starlit Blue Finish: Flat
Paint Base Type: Latex Paint Cleanup: Soap and Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Starlit Blue, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16