Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Starlit Blue Satin Latex Interior Paint
  • Zoro #: G0039250
  • Mfr #: 0000Z0580-16
$47.90
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Color: Starlit Blue
  • Coverage: 400 sq. ft./gal.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0039250
  • Mfr #: 0000Z0580-16
Green Environmental Attribute: Meets SCAQMD Requirements Color: Starlit Blue
Coverage: 400 sq. ft./gal. Dry Time Recoat: 4 hr.
Paint Cleanup: Soap and Water Finish: Satin
Paint Base Type: Latex Standards: GREENGUARD Gold Certified
Color Family: Blues Min. Application Temp.: 50 Degrees F
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Dry Time: 1 hr. Paint Sub-Brand: Fresh-Spec(TM)
Size: 1 gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Certification or Other Recognition: GREENGUARD Gold Item: Interior Paint
Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Starlit Blue, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0580-16