Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Steel Eggshell Latex Interior Paint
  • Zoro #: G0028574
  • Mfr #: 0000Z0381-20
$210.19
  • Green Certification or Other Recognition: GREENGUARD Gold
  • VOC Content: Less than 50g/L
  • Color Family: Grays
See full product details
This item ships free.

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028574
  • Mfr #: 0000Z0381-20
Green Certification or Other Recognition: GREENGUARD Gold VOC Content: Less than 50g/L
Color Family: Grays Min. Application Temp.: 50 Degrees F
Standards: GREENGUARD Gold Certified Finish: Eggshell
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Application Method: Brush, Roll, Spray Item: Interior Paint
Paint Sub-Brand: Fresh-Spec(TM) For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
Color: Steel Coverage: 400 sq. ft./gal.
Paint Base Type: Latex Size: 5 gal.
Dry Time Recoat: 4 hr. Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Steel, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-20