Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Steel Semi-gloss Latex Interior Paint

  • Zoro #: G0064642
  • Mfr #: 0000Z0681-20

$218.82

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Size: 5 gal.
  • Finish: Semi-gloss
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064642
  • Mfr #: 0000Z0681-20
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 5 gal.
Finish: Semi-gloss Color: Steel
Dry Time Recoat: 4 hr. Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Paint Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Dry Time: 1 hr. Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
Application Method: Brush, Roll, Spray Color Family: Grays
Item: Interior Paint Standards: GREENGUARD Gold Certified
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Steel, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20