Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Stetson Semi-gloss Latex Interior Paint

  • Zoro #: G0063251
  • Mfr #: 0000Z0681-20

$218.82

  • Finish: Semi-gloss
  • Coverage: 400 sq. ft./gal.
  • Color Family: Browns
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0063251
  • Mfr #: 0000Z0681-20
Finish: Semi-gloss Coverage: 400 sq. ft./gal.
Color Family: Browns Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
Paint Sub-Brand: Fresh-Spec(TM) Size: 5 gal.
Dry Time Recoat: 4 hr. Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
Dry Time: 1 hr. Paint Base Type: Latex
Standards: GREENGUARD Gold Certified Color: Stetson
Application Method: Brush, Roll, Spray Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Stetson, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20