Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Stone Gray Semi-gloss Water Interior Paint

  • Zoro #: G0000854
  • Mfr #: 0000Z8380-16

$48.43

  • Min. Application Temp.: 50 Degrees F
  • Application Method: Brush, Roll, Spray
  • Surface: Drywall, Masonry, Metal , Plaster, Wood
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8380-16 Specifications

  • Zoro #: G0000854
  • Mfr #: 0000Z8380-16
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
Surface: Drywall, Masonry, Metal , Plaster, Wood Finish: Semi-gloss
Coverage: 400 sq. ft./gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Water Standards: MPI Approved for Gloss Levels 1 to 5
VOC Content: Less than 50g/L Dry Time Recoat: 4 hr.
Size: 1 gal. Paint Color Family: Neutrals
Color: Stone Gray Color Family: Neutrals
Base Type: Water Item: Interior Paint
Paint Cleanup: Soap and Water Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Dry Time: 30 min. Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Neutrals, Color Stone Gray, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8380-16