Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Stone Gray Eggshell Water Interior Paint

  • Zoro #: G0000680
  • Mfr #: 0000Z8280-20

$202.99

  • Paint Color Family: Neutrals
  • Dry Time: 30 min.
  • Application Method: Brush, Roll, Spray
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8280-20 Specifications

  • Zoro #: G0000680
  • Mfr #: 0000Z8280-20
Paint Color Family: Neutrals Dry Time: 30 min.
Application Method: Brush, Roll, Spray Color: Stone Gray
Paint Cleanup: Soap and Water Paint Base Type: Water
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F Finish: Eggshell
VOC Content: Less than 50g/L Item: Interior Paint
Standards: MPI Approved for Gloss Levels 1 to 5 Color Family: Neutrals
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Surface: Drywall, Masonry, Metal , Plaster, Wood
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Coverage: 400 sq. ft./gal.
Size: 5 gal. Base Type: Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Neutrals, Color Stone Gray, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-20