Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Stone Gray Flat Water Interior Paint

  • Zoro #: G0000470
  • Mfr #: 0000Z8180-20

$195.62

  • Dry Time Recoat: 4 hr.
  • Size: 5 gal.
  • Paint Cleanup: Soap and Water
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z8180-20 Specifications

  • Zoro #: G0000470
  • Mfr #: 0000Z8180-20
Dry Time Recoat: 4 hr. Size: 5 gal.
Paint Cleanup: Soap and Water Coverage: 400 sq. ft./gal.
Base Type: Water Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Standards: MPI Approved for Gloss Levels 1 to 5 Color Family: Neutrals
Paint Color Family: Neutrals Min. Application Temp.: 50 Degrees F
Color: Stone Gray Dry Time: 30 min.
Surface: Drywall, Masonry, Metal , Plaster, Wood Application Method: Brush, Roll, Spray
Finish: Flat Paint Base Type: Water
Paint Sub-Brand: Pro-Hide(R) Gold Ultra For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Neutrals, Color Stone Gray, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8180-20