Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Stone Gray Semi-gloss Water Interior Paint
  • Zoro #: G0000872
  • Mfr #: 0000Z8380-20
$218.82
  • Min. Application Temp.: 50 Degrees F
  • Coverage: 400 sq. ft./gal.
  • Dry Time: 30 min.
See full product details
This item ships free.

Pratt & Lambert #0000Z8380-20 Specifications

  • Zoro #: G0000872
  • Mfr #: 0000Z8380-20
Min. Application Temp.: 50 Degrees F Coverage: 400 sq. ft./gal.
Dry Time: 30 min. Item: Interior Paint
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Paint Base Type: Water Base Type: Water
Dry Time Recoat: 4 hr. Size: 5 gal.
Color Family: Neutrals Paint Sub-Brand: Pro-Hide(R) Gold Ultra
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Semi-gloss
Paint Color Family: Neutrals Standards: MPI Approved for Gloss Levels 1 to 5
Color: Stone Gray Surface: Drywall, Masonry, Metal , Plaster, Wood
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Neutrals, Color Stone Gray, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8380-20